
3' X 5' Black and White Striped Handmade Indoor Outdoor Area Rug (Discontinued)
- Mfr # 557106
- Zoro # G822333918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557106
Zoro #
G822333918
UPC #
-
Country of Origin
India
Dimensions
Depth
0.5 in
Height
36 in
Width (In.)
60 in
Details
Application Type
Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Cotton Blend
Description
This 3-foot x 5-foot black and white striped hand woven area rug with fringe, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in black and white to give it visual interest. A classic shape marries with good looking design for your space the coloration of this rug infuses an updated and modern vibe into your space. Tassel ends bring a timeless and fashionable look to your interior. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.