3' X 5' Black Ivory And Beige Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 600516

  • Zoro # G722337795


product price:  $98.19
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.19 in
Color
Ivory Beige/Black Ivory
Material
Polyester
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600516
Zoro #
G722337795
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
60 in
Height
36 in
Size
3 ft x 5 ft

Details

Application Type
Non-Commercial
Color
Ivory Beige/Black Ivory
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Backing Material
Felt
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 3-foot x 5-foot black ivory and beige abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.