3' X 5' Blue Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 559481

  • Zoro # G722334701


product price:  $98.19
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Color
Blue
Assembly Required
No Assembly Needed
Depth
0.19 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559481
Zoro #
G722334701
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Height
36 in
Width (In.)
60 in
Size
3 ft x 5 ft

Details

Application Type
Non-Commercial
Color
Blue
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven

Description

This 3-foot x 5-foot blue abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.