3' X 5' Blue Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 559652

  • Zoro # G722329196


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Blue
Application Type
Non-Commercial
Material
Polyester
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559652
Zoro #
G722329196
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Depth
0.19 in
Width (In.)
60 in
Size
3 ft x 5 ft

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Blue
Application Type
Non-Commercial
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 3-foot x 5-foot blue abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.