3' X 5' Blue And Green Geometric Indoor Outdoor Area Rug

  • Mfr # 552717

  • Zoro # G522328146


product price:  $69.59
/ea

Key Features

Assembly Required
No Assembly Needed
Height
36 in
Application Type
Non-Commercial
Color
Blue Green
Depth
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
552717
Zoro #
G522328146
UPC #
-
Country of Origin
Türkiye

Dimensions

Height
36 in
Depth
0.28 in
Width (In.)
60 in
Size
3 ft x 5 ft

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Blue Green
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Flatweave

Description

This 3-foot x 5-foot blue and green geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.28-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.