3' X 5' Blue Ivory And Navy Blue Palm Leaf Indoor Outdoor Area Rug

  • Mfr # 554903

  • Zoro # G622335648


product price:  $66.75
/ea

Key Features

Color
Navy Blue/Blue Ivory
Material
Polypropylene
Height
36 in
Application Type
Non-Commercial
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554903
Zoro #
G622335648
UPC #
-
Country of Origin
Türkiye

Dimensions

Height
36 in
Width (In.)
60 in
Depth
0.3 in
Size
3 ft x 5 ft

Details

Color
Navy Blue/Blue Ivory
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave

Description

Add some artistry to your room with this 3-foot x 5-foot blue ivory and navy blue palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.