3' X 5' Blue Plaid Washable Non Skid Indoor Outdoor Area Rug
Mfr # 562212
Zoro # G722330062
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Height
36 in
Depth
0.19 in
Width (In.)
60 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
562212
Zoro #
G722330062
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Depth
0.19 in
Width (In.)
60 in
Size
3 ft x 5 ft
Details
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Color
Blue
Method of Construction
Machine Woven
Description
This 3-foot x 5-foot blue plaid washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a plaid design in blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.