3' X 5' Brown Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 560495
Zoro # G722325860
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width (In.)
60 in
Material
Polyester
Height
36 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560495
Zoro #
G722325860
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
60 in
Height
36 in
Depth
0.19 in
Size
3 ft x 5 ft
Details
Assembly Required
No Assembly Needed
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Brown
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add great coloration and comfortable texture to your space with this 3-foot x 5-foot brown abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in brown to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.