3' X 5' Brown and Gray Abstract Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 560286
  • Zoro # G522330330
product price: 
$
90.49
/ea

Key Features

Size
3 ft x 5 ft
Color
Brown Gray
Material
Polyester
Width (In.)
60 in
Application Type
Non-Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
560286
Zoro #
G522330330
UPC #
-
Country of Origin
China
Color
Brown Gray
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt

Dimensions

Size
3 ft x 5 ft
Width (In.)
60 in
Depth
0.19 in
Height
36 in

Description

Set an inviting tone in your space with this 3-foot x 5-foot brown and gray abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in brown and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.