
3' X 5' Brown And Ivory Floral Indoor Outdoor Area Rug
Mfr # 554905
Zoro # G222334058
product price: $66.75
/eaKey Features
Size
3 ft x 5 ft
Material
Polypropylene
Width (In.)
60 in
Application Type
Non-Commercial
Color
Brown Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554905
Zoro #
G222334058
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
3 ft x 5 ft
Width (In.)
60 in
Depth
0.3 in
Height
36 in
Details
Material
Polypropylene
Application Type
Non-Commercial
Color
Brown Ivory
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 3-foot x 5-foot brown and ivory floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.