Shop HOMEROOTS
See all product information
Create Account
3' X 5' Brown Aqua and Gold Paisley Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 561395
- Zoro # G722345561
product price:Â
$
84.85
/ea
Key Features
Color
Brown Aqua/Gold
Material
Polyester
Width (In.)
60 in
Depth
0.19 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561395
- Zoro #
- G722345561
- UPC #
- -
- Country of Origin
- China
- Color
- Brown Aqua/Gold
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 3 ft x 5 ft
- Width (In.)
- 60 in
- Depth
- 0.19 in
- Height
- 36 in
Description
This 3-foot x 5-foot brown aqua and gold paisley washable non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a paisley design in brown aqua and gold to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.