3' X 5' Charcoal And Ivory Indoor Outdoor Area Rug

  • Mfr # 556225

  • Zoro # G222338070


product price:  $57.79
/ea

Key Features

Depth
0.25 in
Color
Charcoal Ivory
Height
36 in
Assembly Required
No Assembly Needed
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556225
Zoro #
G222338070
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
36 in
Width (In.)
60 in
Size
3 ft x 5 ft

Details

Color
Charcoal Ivory
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 3-foot x 5-foot charcoal and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a charcoal and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.