
3' X 5' Cream and Beige Geometric Distressed Indoor Outdoor Area Rug
Mfr # 558794
Zoro # G522325183
product price:Â $78.29
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Application Type
Non-Commercial
Depth
0.2 in
Height
31.36 in
Color
Cream Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558794
Zoro #
G522325183
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.2 in
Height
31.36 in
Width (In.)
59 in
Size
3 ft x 5 ft
Details
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Cream Beige
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Jute
Description
Set an inviting tone in your space with this 3-foot x 5-foot cream and beige geometric distressed indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 31.36-inch h x 59-inch w x 0.2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.