Shop HOMEROOTS
See all product information
Create Account
3' X 5' Denim Blue and Gray Floral Medallion Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 563415
- Zoro # G722326324
product price:Â
$
84.85
/ea
Key Features
Size
3 ft x 5 ft
Color
Denim Blue, Gray
Material
Polyester
Width (In.)
60 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563415
- Zoro #
- G722326324
- UPC #
- -
- Country of Origin
- China
- Color
- Denim Blue, Gray
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 3 ft x 5 ft
- Width (In.)
- 60 in
- Depth
- 0.19 in
- Height
- 36 in
Description
Add great coloration and comfortable texture to your space with this 3-foot x 5-foot denim blue and gray floral medallion washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a floral medallion design in denim blue and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.