3' X 5' Gold and White Floral Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 562446
- Zoro # G722334442
product price:Â
$
90.49
/ea
Key Features
Size
3 ft x 5 ft
Color
Gold, White
Material
Polyester
Width (In.)
60 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562446
- Zoro #
- G722334442
- UPC #
- -
- Country of Origin
- China
- Color
- Gold, White
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Size
- 3 ft x 5 ft
- Width (In.)
- 60 in
- Height
- 36 in
- Depth
- 0.19 in
Description
Add some artistry to your room with this 3-foot x 5-foot gold and white floral washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a floral design in gold and white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.