
3' X 5' Gray and Beige Patchwork Handmade Indoor Outdoor Area Rug
Mfr # 557116
Zoro # G622328190
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Width (In.)
60 in
Material
Cotton Blend
Height
36 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557116
Zoro #
G622328190
UPC #
-
Country of Origin
India
Dimensions
Depth
0.5 in
Width (In.)
60 in
Height
36 in
Details
Material
Cotton Blend
Application Type
Commercial
Assembly Required
No Assembly Needed
Color
Gray Beige
Item
Outdoor Rug
Description
Add some artistry to your room with this 3-foot x 5-foot gray and beige patchwork hand woven area rug. This rectangle shaped rug features a patchwork design in gray and beige to give it visual interest. A classic shape marries with good looking design for your space crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.