3' X 5' Gray And Ivory Indoor Outdoor Area Rug

  • Mfr # 545964

  • Zoro # G422325436


product price: $66.75
/ea

Key Features

Depth
0.25 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
36 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545964
Zoro #
G422325436
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
36 in
Width (In.)
60 in
Size
3 ft x 5 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Gray Ivory
Material
Polypropylene
Backing Material
Latex
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 3-foot x 5-foot gray and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a gray and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.