Shop HOMEROOTS
See all product information
Create Account
3' X 5' Gray and Off White Abstract Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 563298
- Zoro # G422348602
product price:Â
$
84.85
/ea
Key Features
Size
3 ft x 5 ft
Color
Gray, Off White
Material
Polyester
Width (In.)
60 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563298
- Zoro #
- G422348602
- UPC #
- -
- Country of Origin
- China
- Color
- Gray, Off White
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Description
Add some artistry to your room with this 3-foot x 5-foot gray and off white abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in gray and off white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.