
3' X 5' Gray Floral Stain Resistant Non Skid Indoor Outdoor Area Rug
Mfr # 521641
Zoro # G122326368
product price:Â $82.79
/eaKey Features
Size
3 ft x 5 ft
Color
Gray
Material
Polypropylene
Width (In.)
60 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
521641
Zoro #
G122326368
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
3 ft x 5 ft
Width (In.)
60 in
Height
36 in
Depth
0.25 in
Details
Color
Gray
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Backing Material
Latex
Description
Set an inviting tone in your space with this 3' x 5' gray floral stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a floral design in gray to give it visual interest. A classic shape marries with good looking design for your space Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 0.25" H x 36" W x 60" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.