3' X 5' Gray Geometric Handmade Indoor Outdoor Area Rug

  • Mfr # 557182

  • Zoro # G322337751


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Depth
0.3 in
Assembly Required
No Assembly Needed
Color
Gray
Material
Polyester
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
557182
Zoro #
G322337751
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Height
36 in
Width (In.)
60 in

Details

Assembly Required
No Assembly Needed
Color
Gray
Material
Polyester
Item
Outdoor Rug
Application Type
Commercial

Description

This 3-foot x 5-foot gray geometric hand woven area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.