
3' x 5' Gray Non Slip Rug Pad
Mfr # 521877
Zoro # G622355042
product price: $55.39
/eaKey Features
Height
40 in
Width (In.)
60 in
Assembly Required
No Assembly Needed
Material
Synthetic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521877
Zoro #
G622355042
UPC #
-
Country of Origin
United States
Dimensions
Height
40 in
Width (In.)
60 in
Depth
0.25 in
Details
Assembly Required
No Assembly Needed
Material
Synthetic
Color
Gray
Application Type
No
Item
Rug Pad
Description
The 3-foot x 5-foot gray non slip rug pad is the perfect solution for enhancing your rug's stability and comfort. Designed in a rectangular shape, it effortlessly fits a variety of spaces. This versatile pad is compatible with hardwood, carpet, linoleum/laminate, concrete/stone, and marble/tile floors, ensuring a secure grip on any surface. Crafted from durable synthetic material, it offers both quality and longevity. With a reversible design, you can easily flip it to extend its lifespan and performance. The pad's thickness is 0.2 inches, providing just the right amount of cushioning to prevent slipping while maintaining a low profile underfoot. Upgrade your home decor with this essential accessory. 40.00-inch h x 60.00-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.