3' X 5' Ivory And Black Indoor Outdoor Area Rug

  • Mfr # 545969

  • Zoro # G022329018


product price: $61.39
/ea

Key Features

Color
Ivory Black
Material
Polypropylene
Depth
0.25 in
Assembly Required
No Assembly Needed
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545969
Zoro #
G022329018
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
36 in
Width (In.)
60 in
Size
3 ft x 5 ft

Details

Color
Ivory Black
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 3-foot x 5-foot ivory and black indoor outdoor area rug. This rectangle shaped rug flaunts a ivory and black color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.