
3' X 5' Ivory And Green Palm Leaf Indoor Outdoor Area Rug
Mfr # 554776
Zoro # G122330471
product price:Â $60.19
/eaKey Features
Material
Polypropylene
Height
94 in
Assembly Required
No Assembly Needed
Width (In.)
118 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554776
Zoro #
G122330471
UPC #
-
Country of Origin
Turkey
Dimensions
Height
94 in
Width (In.)
118 in
Depth
0.63 in
Size
3 ft x 5 ft
Details
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Ivory Green
Method of Construction
Flatweave
Description
This 3-foot x 5-foot ivory and green palm leaf indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 118-inch w x 0.63-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.