
Shop HOMEROOTS
See all product information
3' X 5' Lavender Purple And Gray Floral Washable Indoor Outdoor Area Rug
Mfr # 605479
Zoro # G722328151
product price:Â $98.19
/eaKey Features
Size
3 ft x 5 ft
Color
Purple Gray/Lavender Purple
Material
Polyester
Width (In.)
60 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
605479
Zoro #
G722328151
UPC #
-
Country of Origin
China
Dimensions
Size
3 ft x 5 ft
Width (In.)
60 in
Height
36 in
Depth
0.19 in
Details
Color
Purple Gray/Lavender Purple
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Felt
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 3-foot x 5-foot lavender purple and gray floral washable indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.