3' X 5' Natural Ivory And Brown Indoor Outdoor Area Rug
- Mfr # 556227
- Zoro # G022336825
product price:Â
$
45.95
/ea
Key Features
Size
3 ft x 5 ft
Color
Ivory Brown
Material
Polypropylene
Width (In.)
60 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556227
- Zoro #
- G022336825
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Brown
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
Dimensions
- Size
- 3 ft x 5 ft
- Width (In.)
- 60 in
- Height
- 36 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 3-foot x 5-foot natural ivory and brown indoor outdoor area rug. This rectangle shaped rug flaunts a natural, ivory, and brown color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.