This item is Discontinued.

Homeroots 3' X 5' Navy and White Striped Handmade Indoor Outdoor Area Rug 557111

3' X 5' Navy and White Striped Handmade Indoor Outdoor Area Rug (Discontinued)

  • Mfr # 557111
  • Zoro # G622338243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
557111
Zoro #
G622338243
UPC #
-
Country of Origin
India

Dimensions

Height
36 in
Depth
0.5 in
Width (In.)
60 in

Details

Item
Outdoor Rug
Material
Cotton Blend
Application Type
Commercial
Assembly Required
No Assembly Needed

Description

Set an inviting tone in your space with this 3-foot x 5-foot navy and white striped hand woven area rug with fringe. This rectangle shaped rug features a striped design in navy and white to give it visual interest. A classic shape marries with good looking design for your space tassel ends bring a timeless and fashionable look to your interior. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.