Shop HOMEROOTS
See all product information
Create Account
3' X 5' Navy Blue And Ivory Floral Indoor Outdoor Area Rug
- Mfr # 554906
- Zoro # G222336144
product price:Â
$
55.39
/ea
Key Features
Size
3 ft x 5 ft
Color
Navy Blue/Blue Ivory
Material
Polypropylene
Width (In.)
60 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 554906
- Zoro #
- G222336144
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Navy Blue/Blue Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
Dimensions
- Size
- 3 ft x 5 ft
- Width (In.)
- 60 in
- Height
- 36 in
- Depth
- 0.3 in
Description
This 3-foot x 5-foot navy blue and ivory floral indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.