
3' X 5' Navy Blue And Ivory Indoor Outdoor Area Rug
Mfr # 556228
Zoro # G422333936
product price:Â $52.55
/eaKey Features
Color
Navy Blue/Blue Ivory
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
36 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556228
Zoro #
G422333936
UPC #
-
Country of Origin
Turkey
Dimensions
Height
36 in
Depth
0.25 in
Width (In.)
60 in
Size
3 ft x 5 ft
Details
Color
Navy Blue/Blue Ivory
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Flatweave
Description
This 3-foot x 5-foot navy blue and ivory indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a navy blue and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.