
3' X 5' Navy Blue And Ivory Palm Leaf Indoor Outdoor Area Rug
Mfr # 554900
Zoro # G822327221
product price: $60.19
/eaKey Features
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Depth
0.34 in
Width (In.)
60 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554900
Zoro #
G822327221
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.34 in
Width (In.)
60 in
Height
36 in
Size
3 ft x 5 ft
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Color
Blue Ivory
Method of Construction
Flatweave
Description
This 3-foot x 5-foot navy blue and ivory palm leaf indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.34-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.