3' X 5' Navy Blue And Sky Blue Abstract Washable Indoor Outdoor Area Rug
Mfr # 584842
Zoro # G722339799
product price:Â $98.19
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Color
Sky Blue
Width (In.)
60 in
Depth
0.19 in
Height
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
584842
Zoro #
G722339799
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
60 in
Depth
0.19 in
Height
36 in
Size
3 ft x 5 ft
Details
Assembly Required
No Assembly Needed
Color
Sky Blue
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 3-foot x 5-foot navy blue and sky blue abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.