3' X 5' Navy Blue Ivory And Blue Nautical Indoor Outdoor Area Rug

  • Mfr # 554912

  • Zoro # G722337412


product price:  $66.75
/ea

Key Features

Width (In.)
60 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554912
Zoro #
G722337412
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
60 in
Height
36 in
Depth
0.3 in
Size
3 ft x 5 ft

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Navy Blue/Ivory Blue
Method of Construction
Flatweave

Description

Set an inviting tone in your space with this 3-foot x 5-foot navy blue ivory and blue nautical indoor outdoor area rug. This rectangle shaped rug features a nautical design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.