3' X 5' Orange Indoor Outdoor Area Rug

  • Mfr # 555617

  • Zoro # G822340015


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Assembly Required
No Assembly Needed
Height
36 in
Application Type
Commercial
Depth
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555617
Zoro #
G822340015
UPC #
-
Country of Origin
India

Dimensions

Height
36 in
Depth
0.12 in
Width (In.)
60 in

Details

Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Commercial

Description

Set an inviting tone in your space with this 3-foot x 5-foot orange machine braided distressed area rug with uv protection. This rectangle shaped rug flaunts a orange color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.