
3' X 5' Rainbow Red And Ivory Indoor Outdoor Area Rug
Mfr # 556231
Zoro # G722326485
product price: $47.29
/eaKey Features
Depth
0.25 in
Height
36 in
Assembly Required
No Assembly Needed
Color
Red Ivory
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556231
Zoro #
G722326485
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
36 in
Width (In.)
60 in
Size
3 ft x 5 ft
Details
Assembly Required
No Assembly Needed
Color
Red Ivory
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 3-foot x 5-foot rainbow red and ivory indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted using machine-made techniques, this flatweave rug features a stylish rectangular shape and is recommended to be paired with a rug pad for added stability. Made from high-quality polypropylene, it promises lasting beauty and resilience. 36-inch h x 60-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.