
3' X 5' Red Geometric Indoor Outdoor Area Rug
Mfr # 555627
Zoro # G422337415
product price: $95.69
/ea
Free Shipping & Returns
Key Features
Height
36 in
Depth
0.12 in
Assembly Required
No Assembly Needed
Width (In.)
60 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555627
Zoro #
G422337415
UPC #
-
Country of Origin
India
Dimensions
Height
36 in
Depth
0.12 in
Width (In.)
60 in
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Commercial
Description
This 3-foot x 5-foot red geometric machine braided distressed area rug with uv protection, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in red to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 36-inch H x 60-inch W x 0.12-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.