
3' X 5' Rust And Ivory Indoor Outdoor Area Rug
Mfr # 556229
Zoro # G522327323
product price: $52.55
/eaKey Features
Depth
0.25 in
Color
Rust Ivory
Assembly Required
No Assembly Needed
Height
36 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556229
Zoro #
G522327323
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
36 in
Width (In.)
60 in
Size
3 ft x 5 ft
Details
Item
Outdoor Rug
Color
Rust Ivory
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave
Description
Add great coloration and comfortable texture to your space with this 3-foot x 5-foot rust and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a rust and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.