
3' X 5' Tan and Beige Patchwork Hand Woven Area Rug
Mfr # 557121
Zoro # G222330760
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton Blend
Width (In.)
60 in
Height
36 in
Depth
0.5 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557121
Zoro #
G222330760
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
60 in
Height
36 in
Depth
0.5 in
Details
Material
Cotton Blend
Item
Outdoor Rug
Application Type
Commercial
Assembly Required
No Assembly Needed
Description
Add great coloration and comfortable texture to your space with this 3-foot x 5-foot tan and beige patchwork hand woven area rug. This rectangle shaped rug features a patchwork design in tan and beige to give it visual interest. A classic shape marries with good looking design for your space crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.