
3' X 5' Tan And Brown Geometric Indoor Outdoor Area Rug
Mfr # 572340
Zoro # G722336873
product price:Â $60.29
/eaKey Features
Height
36 in
Material
Polypropylene
Depth
0.25 in
Width (In.)
60 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572340
Zoro #
G722336873
UPC #
-
Country of Origin
India
Dimensions
Height
36 in
Depth
0.25 in
Width (In.)
60 in
Size
3 ft x 5 ft
Details
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Tan Brown
Method of Construction
Flatweave
Description
Set an inviting tone in your space with this 3-foot x 5-foot tan and brown geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36-inch h x 60-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.