
3' X 5' Taupe Brown And Beige Patchwork Washable Indoor Outdoor Area Rug
Mfr # 581623
Zoro # G722337658
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Depth
0.19 in
Application Type
Non-Commercial
Width (In.)
60 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581623
Zoro #
G722337658
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
60 in
Height
36 in
Size
3 ft x 5 ft
Details
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Backing Material
Felt
Color
Taupe, Brown, Beige
Method of Construction
Machine Woven
Description
This 3-foot x 5-foot taupe brown and beige patchwork washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a patchwork design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.