3' X 5' Teal Black and Gray Abstract Washable Indoor Outdoor Area Rug
Mfr # 563073
Zoro # G722338785
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Height
36 in
Depth
0.19 in
Width (In.)
60 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563073
Zoro #
G722338785
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Depth
0.19 in
Width (In.)
60 in
Size
3 ft x 5 ft
Details
Material
Polyester
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Black Gray
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add some artistry to your room with this 3-foot x 5-foot teal black and gray abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design in teal black and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 36-inch H x 60-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.