
3' X 5' Teal Blue Ivory And Gold Abstract Washable Indoor Outdoor Area Rug
Mfr # 643559
Zoro # G222347645
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width (In.)
60 in
Depth
0.39 in
Application Type
Non-Commercial
Height
36 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
643559
Zoro #
G222347645
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
60 in
Depth
0.39 in
Height
36 in
Details
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Description
Add great coloration and comfortable texture to your space with this 3-foot x 5-foot teal blue ivory and gold abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 36.00-inch h x 60.00-inch w x 0.39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.