Shop HOMEROOTS
See all product information
Create Account
3' X 5' White Black And Gray Floral Medallion Washable Indoor Outdoor Area Rug
Mfr # 578694
Zoro # G222372128
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width (In.)
60 in
Depth
0.19 in
Application Type
Non-Commercial
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 578694
- Zoro #
- G222372128
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 60 in
- Depth
- 0.19 in
- Height
- 36 in
Details
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Description
This 3-foot x 5-foot white black and gray floral medallion washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a floral medallion design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. The coloration of this rug infuses an updated and modern vibe into your space. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 36-inch h x 60-inch w x 0.19-inch d.