30" Antiqued Bronze Metal Swing Arm Table Lamp With Off White Empire Shade

  • Mfr # 524751

  • Zoro # G822346468


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
White
Height
29.5 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524751
Zoro #
G822346468
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Width
22 in
Depth
16 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
White
Item
Table Lamp

Description

Add a bright anchor to your room with this 30-inch antiqued bronze metal swing arm table lamp with off white empire shade. The base of this lamp is made of antiqued bronze metal and features a functioning swing arm to adjust the light where you need it. The off white shade has a empire shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. 29.5-inch H x 22-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.