This item is Discontinued.

Homeroots 30" Antiqued White Distressed Wood Two Drawers Filing Cabinet 568316

30" Antiqued White Distressed Wood Two Drawers Filing Cabinet (Discontinued)

  • Mfr # 568316
  • Zoro # G522356125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568316
Zoro #
G522356125
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15.5 in
Width
31.5 in
Height
29.5 in
Depth
15.5 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Filing Cabinets
Color
Antiqued White
Style
Country
Number of Drawers
2
Finish
Antique
Purposeful Distressing Type
Coat/Paint Distressing
Assembled/Unassembled
Unassembled
Commercial Use
No
Composite Wood Product (CWP)
Yes
TAA Compliant
No

Description

The 30-inch antiqued white distressed wood two drawers filing cabinet offers a charming blend of function and rustic elegance. Crafted from durable manufactured wood, this cabinet showcases a beautiful antiqued white finish that enhances its country-style aesthetic. With two spacious drawers included, it provides ample storage for important documents and office supplies, keeping your workspace organized and tidy. This versatile piece effortlessly complements various decor themes while adding a touch of vintage appeal to your home office or study. Its sturdy construction ensures lasting use, making it a practical addition to your furniture collection. Elevate your organizing solutions with this delightful filing cabinet that combines style and utility seamlessly. 29.5-inch h x 31.5-inch w x 15.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.