Shop HOMEROOTS
See all product information
Create Account
30" Beige And Antiqued Brass Steel Low Back Bar Height Bar Chair
- Mfr # 534318
- Zoro # G322360780
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Overall Height
42 in
Overall Width
21 in
Overall Length
23.5 in
Color
Beige
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534318
- Zoro #
- G322360780
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Beige
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- No
Dimensions
- Overall Height
- 42 in
- Overall Width
- 21 in
- Overall Length
- 23.5 in
Description
The perfect way to add some extra seating in your home, this 30-inch beige and antiqued brass steel low back bar height bar chair will elevate the look and vibe of your room. The beige upholstered seat of this stool is a nice contrast to the high quality, antiqued brass steel of the base. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 42-inch H x 21-inch W x 23.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.