
30" Beige and Black Faux Leather and Iron Low Back Bar Height Bar Chair
Mfr # 569187
Zoro # G222372555
product price:Â $464.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Width
21 in
Overall Length
22 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569187
Zoro #
G222372555
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Width
21 in
Overall Length
22 in
Details
Color
Beige Black
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
No
Description
With this 30-inch beige and black faux leather and iron low back bar height bar chair you can add design and extra seating to your space. The base of this stool is made from iron in a black color that is a nice contrast to the beige faux leather seat. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. The armchair design gives you a great place to comfortably rest your arms. 40-inch H x 21-inch W x 22-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.