This item is Discontinued.

Homeroots 30" Beige And Black Upholstery And Metal Arm Chair 564435

30" Beige And Black Upholstery And Metal Arm Chair (Discontinued)

  • Mfr # 564435
  • Zoro # G722344106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564435
Zoro #
G722344106
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
31 in
Overall Width
30 in
Overall Height
29 in

Details

Color
Beige Black
Application Type
Yes
Item
Accent Chair
Assembly Required
Full Assembly Needed

Description

This 30-inch beige and black upholstery and metal arm chair will add a beautiful decorative accent to your decor. Built to last this arm chair is finished in with soft and comfy beige 100% cotton cushions to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality metal, includes comfy armrests, and features a fixed yet slightly reclined back that ergonomically helps with comfort and posture. 29-inch H x 30-inch W x 31-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.