30" Beige and Natural Fabric and Solid Wood Bar Height Swivel Bar Chair

  • Mfr # 534316

  • Zoro # G122347622


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
No
Overall Height
45 in
Overall Length
20.25 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534316
Zoro #
G122347622
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
45 in
Overall Length
20.25 in
Overall Width
24 in

Details

Assembly Required
Full Assembly Needed
Item
Bar Chair
Color
White
Application Type
No

Description

Comfort and design come together nicely in this 30-inch beige and natural fabric and solid wood bar height swivel bar chair. The beige fabric seat of this stool is a nice contrast to the high quality, natural solid wood of the base. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a high full back to give this chair a comfortable and fashionable look. 45-inch h x 24-inch w x 20.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.