This item is Discontinued.

Homeroots 30" Beige and Natural Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair 632392

30" Beige and Natural Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632392
  • Zoro # G022366259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632392
Zoro #
G022366259
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.25 in
Overall Width
22 in
Overall Length
19.75 in

Details

Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Bring a trendy bar vibe to your space, with this 30-inch beige and natural faux leather and solid wood backless bar height swivel bar chair. A natural solid wood frame is finished off with a beige faux leather seat that is the epitome of quality construction and design. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 30.25-inch h x 22-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.