Zoro Homepage

30" Beige And Natural Linen Arm Chair

  • Mfr # 588330

  • Zoro # G022353686


product price: $1,689.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
35.5 in
Overall Width
30 in
Commercial Use
No
Seat Color
Beige
Overall Height
36.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588330
Zoro #
G022353686
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
35.5 in
Overall Width
30 in
Overall Height
36.5 in

Details

Item
Accent Chair
Commercial Use
No
Seat Color
Beige
Assembly Required
No Assembly Needed

Description

This 30-inch beige and natural linen arm chair will add a beautiful decorative accent to your decor. This sturdy linen upholstered arm chair comes in a chic solid beige color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. 36.5-inch h x 30-inch w x 35.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.