This item is Discontinued.

Homeroots 30" Black And Bronze Faux Leather And Steel Bar Height Swivel Bar Chair 555761

This item is Discontinued.

Homeroots

30" Black And Bronze Faux Leather And Steel Bar Height Swivel Bar Chair (Discontinued)

Mfr # 555761
Zoro # G822362499
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555761
Zoro #
G822362499
UPC #
-
Country of Origin
China

Dimensions

Overall Height
41.7 in
Overall Width
19.7 in
Overall Length
21.7 in

Details

Color
Bronze
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this 30-inch black and bronze faux leather and steel bar height swivel bar chair. The base of this stool is made from steel in a bronze color that is a nice contrast to the black faux leather seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 41.7-inch H x 19.7-inch W x 21.7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.